Abbotsford
idiwt41b

IDEAL INDUSTRIES WT41-B WingTwist® Wire Connector, Model WT41 (Bag of 500), Tan

Price $44.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:WT41-B

Description

With a full line for virtually every wire size and combination, the WingTwist® Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist® provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric protection to prevent flash-over and turned-back strands, the WingTwist® Wire Connector brings comfort and performance at a price that is right.The Combination WireTwist®/WingTwist® Kit offers one easy solution for all your twist-on wiring needs. This 620-piece kit features an assortment of all models and sizes of WireTwist® and WingTwist® Wire Connectors in a handy plastic storage case. Perfect for maintenance and small project applications where several different wire connectors are required.


Contoured wing design provides maximum torque

Flexible shell expands for smooth, progressive tightening providing dependable connections

Expanding, square-wire spring creates secure connections

Wide, deep skirt opening accommodates a variety of wire combinations

A full line for virtually every wire size and combination

Specifications

Brand Name Ideal Sub Brand WingTwist™
Voltage Rating 600 V Conductor Size 10 AWG
Number of Conductors 1,6 Material Flame-retardant Polypropelene
Color Tan Standards CSA C22.2 #188, UL 486C Listed, RoHS
Application Insulating or Joining 1 or more conductors UPC 781789967677

Packages

10 - UNIT - (10)