3M CANADA B/G+POUCH 14-6 AWG 3M™ Performance Plus Wire Connector, Blue/Gray Skirt
Description
The 3M™ Performance Plus™ Wire Connector electrically connects two or more conductor ends in a pigtail application and insulates the connection. It combines a very small shell with an increased wire range. The spring bites wire quickly with minimal effort, and the small shell fits easily into tight spaces, while its flexible skirt helps protect workers from contact with over-stripped wires.
Specifications
Brand Name | 3M | Sub Brand | Performance Plus™ |
Item Name | Twist-On Wire Connector | Type | Flame Retardant |
Voltage Rating | 600 V | Conductor Size | 14-6 AWG |
Connection Type | Twist-On | Material | Plastic |
Color | Blue/Gray | Contact Material | Spring Steel |
Insulation Material | Polypropylene, Thermoplastic Elastomer | Length | 1.79 in |
Diameter | 1.12 in | Temperature Rating | 105 °C |
Standards | CSA Certified, RoHS Compliant 2011/65/EU, UL Listed | UPC | 054007431503 |
Packages
500 - UNIT - (500) | 1000 - UNIT - 1000 |