![mmmry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294022085.jpg?preset=medium)
3M CANADA R/Y+POUCH 3M™ Performance Plus Wire Connector R/Y+BOX, 100/Box
Description
3M™ Performance + Wire Connector R/Y+box replaces both red and yellow wing style connectors. This simplifies selection of the right connector for a wide range of wiring jobs. There s also less inventory to manage, and a better chance you ll have the connector you need to do every job.
Specifications
Brand Name | 3M | Sub Brand | Performance Plus™ |
Item Name | Twist-On Wire Connector | Type | Flame Retardant |
Voltage Rating | 600 V | Conductor Size | 22-8 AWG |
Connection Type | Twist-On | Material | Plastic |
Color | Red/Yellow | Contact Material | Spring Steel |
Insulation Material | Polypropylene, Thermoplastic Elastomer | Length | 1.43 in |
Diameter | 0.76 in | Temperature Rating | 105 °C |
Standards | CSA Certified, RoHS Compliant 2011/65/EU, UL Listed | UPC | 054007431541 |
Packages
1000 - UNIT - (1000) |