Abbotsford
mmmryjug

3M Performance Plus Wire Connectors, Red/Yellow

Price $0.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:R/Y JUG
Documents Documents

Description

Performance Plus Wire connector. Wires feed into the connector more easily, improving the security of the connection and increasing the level of pull out. Installation is smooth, fast and easy on the hands. Wire connectors make the workplace a safer environment. The flexible skirt provides protection against potential shock situations. Operating temperature 105°C.

Specifications

Brand Name 3M Conductor Size 22 To 8 AWG
Connection Type Wire Material Plastic
Color Red/Yellow UPC 054007431558

Packages

500 - UNIT - (500)