
3M CANADA T/R-JUG 3M™ Performance Plus Wire Connector T/R+JUG, Super Tan, 750/Jug
Description
The 3M™ Performance Plus Wire Connector electrically connects two or more conductor ends in a pigtail application and insulates the connection. It combines a very small shell with an increased wire range. The spring bites wire quickly with less effort, and the small shell fits easily into tight spaces, while its flexible skirt helps protect workers from contact with over stripped wires.
Specifications
Brand Name | 3M | Sub Brand | Performance Plus™ |
Item Name | Twist-On Wire Connector | Type | Fully Insulated, Wing, Straight Angled, Standard, Flame-Retardant |
Voltage Rating | 600 V | Conductor Size | 22-8 AWG |
Connection Type | Wire | Material | Plastic |
Color | Tan/Red | Contact Material | Spring Steel |
Insulation Material | Polypropylene, Thermoplastic Elastomer | Length | 1.17 in |
Diameter | 0.76 in | Temperature Rating | 105 °C |
Standards | UL Listed, CSA, CE and IEC Certified, RoHS Compliant | Application | Used to Electrically Connect Two or more Conductor Ends in A Pigtail Application and Insulate the Connection, for Residential Wiring Job and Wide Range Applications |
UPC | 051128544557 |
Packages
3000 - UNIT - (3000) |