Abbotsford
mar329bp

ABB 329-BP Marrette® XTP® Wire Connectors, Grey 1000/Bulk Box

Price $0.1384 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB
Manufacturer #:329-BP

Description

MARRETTE® XTP® wire connector for circuits up to 300 V only. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. POSI-GRIP® surface combines a matte finish with closely-spaced, deep grooves for superior twisting power, even when hands are greasy or damp. Deep, wide throat ensures full insulation coverage. Threaded entry helps guide large wire bundles into the spring chamber. Exclusive Live Action® variable volume spring expands to accommodate more wires with less twisting effort, compared to other connectors with a fixed spring design. Unique copper-coated spring helps resist corrosion. For copper conductor only.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Insulated, Non-Winged
Conductor Size 1-22 AWG, 1-20 AWG Minimum, 3-16 AWG Maximum Number of Conductors 5
Connection Type Twist-On Material Polypropylene
Color Gray Standards UL E9809 Listed
UPC 067396008676

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 30K - UNIT - 30,000