Abbotsford
mar335p

ABB 335P Marrette® XTP® Wire Connectors, Red, 100/Propak

Price $0.3266 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:335P

Description

The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Red Temperature Rating 105 degrees C
Standards UL E9809 UPC 067396003350

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = 100 1000 - UNIT = (1000) 5280 - UNIT = 5280
This website uses cookies to ensure you get the best experience on our website. Read more
Ok