Abbotsford
mar331bar

ABB 331BAR Marrette® XTP® Wire Connectors, Orange, 25,000/Barrel

Price $0.1226 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 45000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:331BAR

Description

MARRETTE® XTP® wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. POSI-GRIP® surface combines a matte finish with closely-spaced, deep grooves for superior twisting power, even when hands are greasy or damp. Deep, wide throat ensures full insulation coverage. Threaded entry helps guide large wire bundles into the spring chamber. Exclusive Live Action® variable volume spring expands to accommodate more wires with less twisting effort, compared to other connectors with a fixed spring design. Unique copper-coated spring helps resist corrosion. For copper conductor only.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Item Name Twist-On Wire Connector Type Non-Winged
Voltage Rating 600 V Conductor Size (2) 18 AWG Minimum, (3) 14 AWG Maximum
Series/Model 331 Number of Conductors 5
Connection Type Twist-On Material Polypropylene
Color Orange Finish Copper Coated
Temperature Rating 105 °C Standards UL File No. E9809, CSA Certified
UPC 067396013991

Packages

45K - UNIT - (45,000)