ABB 331BK Marrette® XTP® Wire Connectors, Orange, 10000/Flip-Pak
Description
Marrette® XTP® Wire connector is a high quality, made of tough durable polypropylene, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition. Comes as flip-pak with 10000 units.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Non-Winged |
Voltage Rating | 600 VAC | Conductor Size | 18-14 AWG |
Material | Polypropylene | Color | Orange |
Finish | Matte | Temperature Rating | 105 °C |
Standards | UL E9809 Listed | UPC | 067396007846 |
Packages
10K - UNIT - (10,000) |