![mar331m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140936056.jpg?preset=medium)
ABB 331M Marrette® XTP® Wire Connector (1000/Pack), Orange
Description
Marrette® XTP® Wire connector is a high quality, made of tough durable polypropylene, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition. Comes as flip-pak with 1000 units.
Specifications
Brand Name | ABB | Sub Brand | Marrette®, XTP® |
Type | Non-Winged Wire Connector | Connection Type | Twist-On |
Material | Polypropylene | Color | Orange |
Standards | UL E9809 | UPC | 067396013311 |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 | 1000 - UNIT = (1000) | 2700 - UNIT - 270000 |