![mar331p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140936056.jpg?preset=medium)
ABB 331P Marrette® XTP® Wire Connector, Orange, 100/Propak
Description
The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.
Specifications
Brand Name | ABB | Sub Brand | Marrette®, XTP® |
Type | Non-Winged Wire Connector | Material | Polypropylene |
Color | Orange | Standards | UL E9809 |
UPC | 067396003312 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 | 1000 - UNIT - (1000) | 2000 - UNIT - 2000 | 216K - UNIT - 216,000 |