Abbotsford
mar333m

ABB 333M Marrette® XTP® Wire Connector,Yellow 1000/Flip-Pak

Price $0.1678 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:ABB
Manufacturer #:333M

Description

Marrette® XTP® Wire connector is a high quality, made of tough durable polypropylene, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition. Comes as flip-pak with 1000 units.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Yellow Standards UL E9809
UPC 067396013335

Packages

1000 - UNIT - (1000) 7000 - UNIT - 7000