
ABB 333P Marrette® XTP® Wire Connector(100/Pack), Yellow
Description
Marrette® XTP® Wire connector is a high quality, made of tough durable polypropylene, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition. Comes as propak with 100 units.
Specifications
Brand Name | ABB | Sub Brand | Marrette®, XTP® |
Type | Non-Winged Wire Connector | Material | Polypropylene |
Color | Yellow | Temperature Rating | 105 degrees C |
Standards | UL E9809 | UPC | 067396003336 |
Packages
1000 - UNIT = (1000) | 5750 - UNIT = 5750 |