Abbotsford
mar33d

ABB 33D Marrette® Black™ High Temperature Wire Connectors, 500/Flip-Pak

Price $0.2121 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB
Manufacturer #:33D

Description

The Marrette wire connector, high temperature rating makes it the best solution for high wattage lighting fixtures and signs. Made of rugged thermoplastic polymer, copper-coated spring inner material.

Specifications

Brand Name ABB Sub Brand Black®, Marrette®
Type High Temperature Color Black
Standards UL E9809, CSA 6591 UPC 067396015056

Packages

1 - UNIT - 1 25 - UNIT = 25 500 - UNIT = (500)