
ABB 35D Marrette® Black™ High Temperature Wire Connectors 500/Flip-Pak
Description
The Marrette wire connector, high temperature rating makes it the best solution for high wattage lighting fixtures and signs. Made of rugged thermoplastic polymer, copper-coated spring inner material.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | High Temperature |
Voltage Rating | 600 V | Material | Thermoplastic Polymer |
Color | Black | Temperature Rating | 150 °C |
Standards | UL E9809, CSA 6591 | UPC | 067396014998 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = (500) |