
ABB Marrette 65P ACS Aluminum Wiring Wire Connector (100/Pack), Brown
Description
The Marrette® ACS™ Aluminum Wiring wire connector is a fixed spring, twist-on connector made of special spring wire materials and coatings, to meet the rigorous standards for aluminum wire connections.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Twist |
Voltage Rating | 600 V | Conductor Size | 18-10 AWG |
Material | Thermoplastic Valox Resin | Color | Dark Brown |
Mounting | Twist-On | Temperature Rating | 125 °C |
Standards | CSA 6591 | UPC | 067396008805 |
Packages
100 - UNIT = (100) | 1000 - UNIT = 1000 | 7000 - UNIT = 70000 |