Abbotsford
mar822bk

ABB 822BK Marrette® XTP® Wire Connectors, Blue 8000/Flip-Pak

Price $0.2471 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 8000
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:822BK

Description

MARRETTE® XTP® wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. POSI-GRIP® surface combines a matte finish with closely-spaced, deep grooves for superior twisting power, even when hands are greasy or damp. Deep, wide throat ensures full insulation coverage. Threaded entry helps guide large wire bundles into the spring chamber. Exclusive Live Action® variable volume spring expands to accommodate more wires with less twisting effort, compared to other connectors with a fixed spring design. Unique copper-coated spring helps resist corrosion. For copper conductor only.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Item Name Wire Connector Type Non-Winged
Conductor Size 22-2 AWG, 20-1 AWG Minimum, 8-2 AWG Maximum Series/Model 822
Connection Type Twist-On Material Polypropylene
Color Blue Finish Copper Plated Spring
Temperature Rating 105 °C Standards UL Listed, CSA Certified
Application For Copper Conductors UPC 067396014011

Packages

1 - UNIT - 1 50 - UNIT = 50 1000 - UNIT = 1000 8000 - UNIT = (8000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok