ABB 833D Marrette® 833 Wire Connectors 500/Flip-Pak
Description
MarretteĀ® 833 Wire connector is an outstanding wire connector made of tough durable polypropylene, its ergonomic wing design can take awide range of wire combinations ranging from #22 to #8 AWG. Comes as flip-pak with 500 units.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Twist, Wing |
Voltage Rating | 600 V | Conductor Size | 22-8 AWG |
Material | Polypropylene | Color | Yellow |
Mounting | Twist-On | Temperature Rating | 105 °C |
Standards | UL File Number E9809, CSA 6591 | UPC | 067396014868 |
Packages
500 - UNIT = (500) |