ABB 833-JAR200 Marrette® Wire Connector Wide Range/Ergonomic, Compact Design, Winged 600 V Circuits, 1000 V Lighting Fixture and Sign, Yellow
Description
The Marrette 833 is an outstanding wire connector with an ergonomic wing design which can take a wide range of wire combinations ranging from #22 to #8 AWG. Packed in plastic jar.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Wide Range/Ergonomic, Compact Design, Winged |
Voltage Rating | 600 V Circuits, 1000 V Lighting Fixture and Sign | Conductor Size | 22-8 AWG Copper |
Color | Yellow | Insulation Material | Polypropylene |
Temperature Rating | 105 °C | Standards | UL Listed, CSA Certified |
UPC | 067396017128 |
Packages
200 - UNIT = (200) | 4000 - UNIT = 4000 |