![mar833p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140857312.jpg?preset=medium)
ABB 833P Marrette® 833 Wire Connectors, Yellow 100/Propak
Description
MarretteĀ® 833 Wire connector is an outstanding wire connector made of tough durable polypropylene, its ergonomic wing design can take awide range of wire combinations ranging from #22 to #8 AWG. Comes as pro pack with 100 units.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Twist, Wing |
Voltage Rating | 600 V | Conductor Size | 22-8 AWG |
Material | Polypropylene | Color | Yellow |
Mounting | Twist | Temperature Rating | 105 °C |
Standards | UL File Number E9809, CSA 6591 | UPC | 067396014851 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 1000 - UNIT = (1000) | 3600 - UNIT - 3600 |