Abbotsford
mar933bar

ABB 933BAR Marrette® Wire Connector Winged 600 V, Blue

Price $0.1093 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25000
Manufacturer:ABB
Manufacturer #:933BAR
Documents Documents

Description

Wire Connector with a Wide Range, Ergonomic Twisting Wings with Rounded Secure Edge, Blue, Wire Range #22 - #8, Barrel of 25,000

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Wire Connector Type Winged
Voltage Rating 600 V Conductor Size 22-8 AWG
Series/Model 933 Connection Type Twist-On
Material Polypropylene Color Blue
Length 1-5/32 in Mounting Twist-On
Temperature Rating 125 °C Standards UL Listed, CSA Certified
Application For Residential, Commercial Use UPC 067396017258

Packages

25K - UNIT - (25,000)