![mar933bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131447543.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 933BK Marrette® Wire Connector Winged 600 V, Blue
Description
Wire Connector with a Wide Range, Ergonomic Twisting Wings with Rounded Secure Edge, Blue, Wire Range #22 - #8, Flip Pack of 10,000
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Winged |
Voltage Rating | 600 V | Conductor Size | 22-8 AWG |
Series/Model | 933 | Connection Type | Twist-On |
Material | Polypropylene | Color | Blue |
Length | 1-5/32 in | Mounting | Twist-On |
Temperature Rating | 125 °C | Standards | UL Listed, CSA Certified |
Application | For Residential, Commercial Use | UPC | 067396017241 |
Packages
1 - UNIT - 1 | 10K - UNIT - (10000) |