
ABB 10-417 HI-7 Porcelain Wire Connector - High Temperature (1000/Pack), White
Description
Multi-Carton packed high temperature porcelain wire connector HI-7.FEATURES:- For high temperature applications over 105°C.- 300 Volt rated.- U.L. Listed and CSA Certified.- U.L. Standard 486C.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Insulated |
Voltage Rating | 300 V | Conductor Size | 18-14 AWG Stranded |
Number of Conductors | 4 | Connection Type | Twist-On, PL-10 |
Material | Porcelain, Copper | Color | White, Yellow Lens |
Diameter | 2-1/2 in | Temperature Rating | 221 °F |
Standards | CSA 6591 Certified, UL E9809 Listed | Application | For high temperature applications over 105 degree C |
UPC | 783786104178 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 3000 - UNIT - 300000 |