Abbotsford
mar335bk

ABB 335BK Marrette® XTP® Wire Connectors, Red 7000/Flip-Pak

Price $0.2573 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 7000
Manufacturer:ABB
Manufacturer #:335BK

Description

MARRETTE® XTP® wire connector for circuits up to 600 V and lighting fixtures and signs up to 1000 V. Made of tough, durable polypropylene and 105 °C rated to withstand high installation pressures. POSI-GRIP® surface combines a matte finish with closely-spaced, deep grooves for superior twisting power, even when hands are greasy or damp. Deep, wide throat ensures full insulation coverage. Threaded entry helps guide large wire bundles into the spring chamber. Exclusive Live Action® variable volume spring expands to accommodate more wires with less twisting effort, compared to other connectors with a fixed spring design. Unique copper-coated spring helps resist corrosion. For copper conductor only.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Item Name Wire Connector Type Non-Winged
Voltage Rating 600 V Conductor Size 14-2 AWG Minimum, 10-3 AWG Maximum
Series/Model 335 Connection Type Twist-On
Material Polypropylene Color Red
Finish Copper Plated Spring Temperature Rating 105 °C
Standards UL File Number E9809, CSA Certified Application For Copper Conductors
UPC 067396007976

Packages

5000 - UNIT - (5000) 7000 - UNIT - (7000)