ABB 335P Marrette® XTP® Wire Connectors, Red, 100/Propak
Description
The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.
Specifications
Brand Name | ABB | Sub Brand | Marrette®, XTP® |
Type | Non-Winged Wire Connector | Material | Polypropylene |
Color | Red | Temperature Rating | 105 degrees C |
Standards | UL E9809 | UPC | 067396003350 |
Packages
1000 - UNIT = (1000) | 5280 - UNIT = 5280 |