Abbotsford
mar330p

ABB 330-P Marrette® XTP® Wire Connector, Blue 100/Propak

Price $0.1613 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:330-P

Description

The Marrette® XTP® is a high quality, twist-on wire connector with a unique spring and cap grip design that sets it apart from the competition.

Specifications

Brand Name ABB Sub Brand Marrette®, XTP®
Type Non-Winged Wire Connector Material Polypropylene
Color Blue Standards UL E9809
UPC 067396008690

Packages

1000 - UNIT = (1000) 3600 - UNIT - 360000