Abbotsford
panpv810rqy

PANDUIT PV8-10R-QY 8 AWG #10 Type PV-R Large Wire Vinyl Insulated Ring Terminal (25/Pack), Red

Price $2.3293 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:PANDUIT
Manufacturer #:PV8-10R-QY
Documents Documents

Description

Ring Terminal, large wire, 8 AWG, #10 stud size, vinyl insulated, standard package.PRODUCT FEATURES:- Ring tongue design assures a secure connection in high vibration applications- Insulation support helps to prevent wire damage in bending applications- Brazed seam protects terminal barrel from splitting during the crimp process- Internal barrel serrations assure good wire contact and maximum tensile strength- UL Flammability UL 94V-0, maximum insulation temperature 221°F (105°C)- UL rated up to 600 V per UL 486A/B

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Wire Terminal Kit Type Ring Terminal
Standards cULus Listed 587H E52164, CSA Certified LR31212 UPC 074983695034

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok