![panpv146lfm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266768696.jpg?preset=medium)
PANDUIT PV14-6LF-M 18-14AWG, #6 Vinyl Insulated Locking Fork Terminal, (1000/Pack)
Description
Locking Fork Terminal, vinyl insulated, funnel entry, 18- 14 AWG, #6 stud size, bulk package. Locks in place for secure connection Fork design provides for fast and easy installation, without the need to remove fastener Insulation support helps to prevent wire damage in bending applications Internal barrel serrations assure good wire contact and maximum tensile strength.
Specifications
Brand Name | Panduit | Sub Brand | Pan-Term® |
Item Name | Wire Terminal Kit | Type | Ring Terminal |
Standards | UL Listed 587H E52164, CSA Certified LR31212 | UPC | 074983808076 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |