MINERALLAC COMPANY CULES137S SPLICE KIT #18 TO #3
Description
Electric splice kit, type direct burial, voltage rating 600 V, minimum wire combination size 18 AWG, maximum wire combination size 1 AWG, connector included yes, contents splice connector, temperature rating 90 Deg C, approval UL, CSA (Canada and US), cable type single or multi-conductor wire, insulation permanent Encapsulant, color black, application butt or branch splice, direct burial, watertight.
Packages
1 - UNIT - 1 |