
3M CANADA 6 inch 3M Scotchcast Inline Resin Splice Kit, 2-3/0 AWG
Description
3M™ Scotchcast™ Inline Resin Power Cable Splice Kits 82-AN Series is designed to insulate and seal 5kV rated unshielded, single conductor cables and 1 kV rated multiple conductor cables. It is suitable for use in weather exposed or direct burial locations.
Specifications
Brand Name | 3M | Sub Brand | Scotchcast |
Item Name | Powered Cable Splice Kit | Type | Inline Resin |
Voltage Rating | 1 - 5 kV | Conductor Size | 1, 1/0, 2, 2/0, 3/0 AWG |
Material | Epoxy | Color | Black |
Includes | Mold Body, Pouring Spouts, 23 Electrical Tape, #4 Resin | Standards | UL Listed, RoHS Compliant |
Application | For Splicing Non-Shielded Wet/Dry Cables and Single/Multiple Conductor Portable Cables | UPC | 051128613429 |
Packages
1 - UNIT - 1 |