NVENT THERMAL RAYCLIC-LE RayClic-LE Lighted End Seal Kit
Description
Lighted end seal kits are installed wherever an end-of-line signal light is required. Each kit contains one RayClic-LE lighted end seal and one RayClicSB-04 pipe mounting bracket.
Specifications
Brand Name | Raychem | Item Name | Seal Kit |
Type | Lighted End | For Use With | XL-Trace, IceStop and HWAT Self-Regulating Heating Cables |
Includes | (1) Lighted End Seal, (1) SB-04 Pipe Mounting Bracket, (2) Plastic Cable Ties, (1) Clip, (1) Cable Lubricant | Standards | CSA Certified, IP66 Rated, FM Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CLI, ZN1, AEx e II T |
UPC | 715629006080 |
Packages
1 - UNIT - 1 |