Abbotsford
rayrayclics

NVENT THERMAL Raychem RAYCLIC-S Heating Cable Splice Kit

Price $289.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:559871-000
Documents Documents

Description

Raychem Splice kits are installed as needed to connect two heating cables together at one point. Each kit contains one RayClic-S splice.


Simple, fast, intuitive connection: no wire stripping or special tools needed

Lower total installed system cost, due to reduced installation time: cold applied, no heat guns or special tools needed

Reliable during long life: 10 year extended product warranty available, maintenance free

Cold applied, no heat guns needed, no special tools

Specifications

Brand Name Raychem Sub Brand RAYCHEM
Type RayClic Connection System Voltage Rating 120 - 277 V
Color Gray Application Bollard and Post Top Lighting
UPC 715629006066

Packages

1 - UNIT - 1 10 - UNIT - 10