Abbotsford
tabusk350

ABB USK 350 #6AWG–350KCMIL Aluminum Mechanical Splice Kit

Price $43.0588 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:USK 350

Description

Aluminum Flood-Seal Mechanical Splice Two-Wire Kits, conductor range 6-350 connector length 2-9/16 inch, screws per side 1.PRODUCT FEATURES:- Prefilled with Oxide Inhibitor to Prevent Oxidation and Keep out Moisture. - Dual-Rated and Approved for Use with Aluminum or Copper Conductors. - EPDM Rubber Splice Covers Ensure a Fully Insulated, Watertight Repair Splice - There is No Taping, Heat-Shrink or Mastic Required. - Sized for Most Conductors Perfect for Repairing any 2-, 3- or 4- Wire Installation. - RUS Approved.

Specifications

Brand Name ABB Sub Brand Homac®
Item Name Flood-Seal Mechanical Splice 2-Wire Kit Type Dual-Rated
Conductor Size 6 AWG - 350 kcmil Material Aluminum Connector, EPDM Cover
For Use With Aluminum or Copper Conductors Standards RUS Approved
Application Repair Splice UPC 783786755578

Packages

1 - UNIT - 1 25 - UNIT - (25)