TECHSPAN ES200S
Description
Shake-N-seal electrical splice kit. Butt splice configuration. This kit may be used with a range of cable sizes from 18 to 1 AWG. This kit is perfect for parallel and branch splice applications up to 600 V. Best if used with wire nut connectors.
Specifications
Brand Name | Techspan | Sub Brand | Shake N' Seal |
Item Name | Electrical Butt Splice Kit | Voltage Rating | 600 V |
Conductor Size | 18-16 AWG | For Use With | Wire Nut Connectors |
Standards | cULus Listed | Application | For Parallel and Branch Splice Applications |
UPC | 776856278909 |
Packages
1 - UNIT - 1 |