3M CANADA 5456A-4/0-AL 3M™ Cold Shrink QS-III Splice Kit 5456A-4/0-AL, CN and JCN Cable, 25/28 kV
Description
Splice kit is a 25/28 kV-class inline splice for joining jacketed concentric neutral (JCN) and concentric neutral (CN) power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with an aluminium conductor size of 4/0 AWG.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Splice Kit |
Type | In-Line, QS-III | Voltage Rating | 25/28 kV |
Conductor Size | 4/0 AWG Aluminum | Material | EDPM/Silicone Rubber |
Color | Black | Temperature Rating | 105 °C |
Length | 30 in | Includes | (1) 3M™ Cold Shrink Silicone Rubber Splice Body, (1) 3M™ Cold Shrink Adapter Tube (2 Adapters in the 5456A Kit), (1) 3M™ Cold Shrink Jacketing Tube, (2) P55/R 3M™ Red Compound Tubes, (6) 2230 Scotch® Mastic Sealing Strips, (2) 2228 Scotch® Rubber Mastic Tape Rolls, (1) Neutral Pad, (1) CC-3 3M™Cable Cleaning Pad, (1) Cable Preparation Template (Templates in 5458A Kit), (1) Instruction Booklet |
Application | For Feeder and Distribution Circuits, Size Transition Splicing, Direct Burial Installations and Submerged Locations | UPC | 051128538029 |
Packages
1 - UNIT - 1 |