![mmm5514a500cmh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11591772.jpg?preset=medium)
3M CANADA 5514A-500C-MH 3M™ Cold Shrink QS-III Inline Splice Kit 4/0 AWG - 500KCMIL
Description
This splice kit is a 15 kV-class inline splice for joining tape, longitudinally corrugated (LC), wire and UniShield(R) shielded power cables. It is a cold shrink design sized to fit type MV-90 cables with a copper conductor size of 500 kcmil.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Splice Kit |
Type | In-Line, QS-III | Voltage Rating | 15 kV |
Conductor Size | 500 kcmil | Material | Silicone Rubber |
Color | Black | Temperature Rating | 105 °C |
Length | 29 in | Includes | (1) 3M™ Cold Shrink Silicone Rubber Splice Body, (1) 3M™ Cold Shrink Adapter Tube (2 Adapters in the 5513A Kit), (1) 3M™ Cold Shrink Jacketing Tube, (2) P55/R 3M™ Red Compound Tubes, (6) 2230 Scotch® Mastic Sealing Strips, (2) 2228 Scotch® Rubber Mastic Tape Rolls, (1) CC-3 3M™Cable Cleaning Pad, (1) Cable Preparation Template, (1) Shielding Sleeve, (1) Ground Strap, (5) Constant Force Spring Ground Connectors, (2) Copper Tape Strips, (1) Instruction Booklet |
Application | For Feeder and Distribution Circuits, Tape, Longitudinally Corrugated (LC), Wire and Unishield® Shielded Cables, Transitions from Shielded to Neutral Power Cables, Copper or Aluminum Conductors | UPC | 051141073403 |
Packages
1 - UNIT - 1 |