Abbotsford
mmm5525a500cmh

3M CANADA 5525A-500C-MH 3M™ Cold Shrink Silicone Rubber Termination Kit QT-III 7620-T and 7690-T Series 5, 8.7, 15, 25/28 and 35 kV

Price $2,532.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:5525A-500C-MH

Description

The 3M™ Cold Shrink QS-III Inline Splice Kit is an inline splice for joining 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. It is a cold shrink design.

Specifications

Brand Name 3M Item Name Cold Shrink Splice Kit
Type In-Line, QS-III Voltage Rating 25/28 kV
Conductor Size 500 kcmil Material Silicone Rubber
Color Black Temperature Rating 105 °C
Length 33 in Includes (1) 3M™ Cold Shrink Silicone Rubber Splice Body, (1) 3M™ Cold Shrink Adapter Tube, (2 Adapters in the 5524A Kit), (1) 3M™ Cold Shrink Jacketing Tube, (2) P55/R 3M™ Red Compound Tubes, (6) 2230 Scotch® Mastic Sealing Strips, (2) 2228 Scotch® Rubber Mastic Tape Rolls (1) CC-3 3M™Cable Cleaning Pad, (1) Cable Preparation Template (2 Templates in 5526A Kit), (1) Shielding Sleeve, (1) Ground Strap, (5) Constant Force Spring Ground Connectors, (2) Copper Tape Strips (1) Instruction Booklet
Application For Feeder and Distribution Circuits, Tape, Longitudinally Corrugated (LC), Wire and Unishield® Shielded Cables, Transitions from Shielded to Neutral Power Cables, Copper or Aluminum Conductors UPC 051141073415

Packages

1 - UNIT - 1