
3M CANADA 5641 3M™ Cold Shrink QT-II Outdoor Termination Kit 5641
Description
The 3M™ Cold Shrink QT-II Outdoor Termination Kits are one-piece cold shrink terminations for Jacketed Concentric Neutral (JCN) power cables.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Termination Kit |
Type | 4-Skirted | Conductor Size | 0.637 - 1.12 in |
Material | Silicone Rubber | Color | Gray |
Application | Cable Termination | UPC | 054007119630 |
Packages
1 - UNIT - 1 |