
3M CANADA 5761 3M™ Cold Shrink Cable Splice 5761, Shielded, Armored or Non-Armored, 15 kV, 2-3/0 AWG (Cu), 2-3/0 AWG (Al)
Description
The 3M™ Cold Shrink Inline Splice Kit 5761 with Scotchcast™ Resin 2131 is designed for splicing shielded, 5/8 to 15 kV armoured or non armoured cables. It is used in cable trays, junction boxes, cable racks/hangers, and aerial and wet or dry locations.
Specifications
Brand Name | 3M | Sub Brand | Scotchcast™ |
Item Name | Cold Shrink Splice Kit | Type | In-Line |
Voltage Rating | 15 kV | Conductor Size | 2-3/0 AWG Copper/Aluminum |
Material | EPDM | Temperature Rating | 194 - 266 °F |
Series/Model | 5760 | Length | 29 in |
Includes | (3) Cold Shrink Insulators, (7) Containers of Scotchcast™ 2130 Resin Unipak™, (3) Spacer Web Strips, (2) Constant Force Springs, (25) 1 Strip of Scotch® Ground Braid, (2) Funnel Supports, (1) Abrasive Cloth, (4) Scotch® 24 Tape | Standards | RoHS 2011/65/EU Compliant |
Application | For Cable Trays, Junction Boxes, Cable Racks and Cable Hangers, as well as Aerial and Wet or Dry Locations | UPC | 051128591727 |
Packages
1 - UNIT - 1 |