![mmm5732c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11592862.jpg?preset=medium)
3M CANADA 5732C 600V 2-1/0AWG 3M™ Kit Splice Cold Shrink
Description
This cold shrinkable inline splice kit is made from EPDM rubber and offers protection against moisture and contamination. It is suitable for both indoor and outdoor use including direct burial, arial, and submersible installations. For use with 3/C Armor Power Cable (TECK-90). Includes, three Cold Shrink Insulation Sleeves, one Cold Shrink Cable Sleeve, one Shielding Sleeve (Tinned Copper), two strips of Scotch® Shielding Tape 24, and two Constant Force Springs.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Splice Kit |
Type | In-Line, 3-Conductor | Voltage Rating | 600 V, 1 kV |
Conductor Size | 2 AWG - 1/0 kcmil | Includes | (3) Cold Shrink PST Tube, (1) Cold Shrink PST Jacket Tube, (2) Shielding Tape Strip, (1) Copper Shielding Sleeve, (1) Constant Force Spring |
UPC | 051141046266 |
Packages
1 - UNIT - 1 |