
3M CANADA 7654-S-HSG-4 3M™ Cold Shrink QT-III Silicone Rubber Termination 7654-S-HSG-4
Description
3M™ Cold shrink QT-III outdoor terminations offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The unique step-core design combined with the built in Hi-K stress control and silicone sealing compounds means simpler installation on all types of cable. It has UV stability and track and erosion resistance. Plus its Hi-K stress control design delivers excellent BIL performance and lower surface stress resulting in a more compact termination. Through superior engineering, 3M™ Cold Shrink QT-III Outdoor terminations deliver maximum performance.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Termination Kit |
Type | QT-II, 4-Skrited | Voltage Rating | 5/8/15/25/28 kV |
Conductor Size | 500 - 750 kcmil, 350 - 700 kcmil, 4/0 AWG - 500 kcmil, 2/0 AWG - 250 kcmil | Series/Model | 7654-S-HSG |
Length | 12-1/4 in | Includes | (1) High-K, Tracking Resistant, Skirted Silicone Rubber Termination, (1) Constant Force Spring, (1) Pre-formed High-Ampacity Ground Braid, (2) Strips Scotch® Mastic Strip 2230, (1) 3M EMI Copper Foil Shielding Tape 1181 Strip, (1) Instruction Sheet |
Standards | IEEE Standard | Application | For Outdoor Applications |
UPC | 054007421993 |
Packages
1 - UNIT - 1 |