
3M CANADA 7655-S-HSG-4 3M™ Cold Shrink QT-III Silicone Rubber Termination 7655-S-HSG-4 (High-Amp), Longitudinally Corrugated and Wire Over Tape
Description
3M™ Cold Shrink QT-III 7650-S-HSG & 7660-S-HSG Series Termination Kit includes a single-phase, high-fault current termination. It ensures a pliable, tight seal for tape shield, longitudinally corrugated shield and wire-over-tape shield power cables. The conjunction of high dielectric-constant material and silicone sealing compounds allow the termination to withstand voltages of 5 to 35kV.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Termination Kit |
Type | QT-II, 4-Skrited | Voltage Rating | 5/8/15/25/28 kV |
Conductor Size | 700 - 1500 kcmil, 600 - 1250 kcmil, 500 - 1000 kcmil, 250 - 800 kcmil | Series/Model | 7655-S-HSG |
Length | 12-1/4 in | Includes | (1) High-K, Tracking Resistant, Skirted Silicone Rubber Termination, (1) Constant Force Spring, (1) Pre-formed High-Ampacity Ground Braid, (2) Strips Scotch® Mastic Strip 2230, (1) 3M EMI Copper Foil Shielding Tape 1181 Strip, (1) Instruction Sheet |
Standards | IEEE Standard | Application | For Outdoor Applications |
UPC | 054007422075 |
Packages
1 - UNIT - 1 |