
3M CANADA 7626-T-110 3M™ Cold Shrink QT-III Termination Kit 7626-T-110
Description
3M™ Cold Shrink QT-III Termination Kits offer easy installation and reliable performance when terminating indoor and outdoor medium voltage cable. The Hi-K stress control design delivers excellent BIL performance and lower surface stress, resulting in a more compact termination. The 3M™ Cold Shrink QT-III Termination Kit 7626-T-110 has a conductor size range for 5 kV: 1750-2000 kcmil, 8 kV: 1500-2000 kcmil and 15 kV: 1250-2000 kcmil.
Specifications
Brand Name | 3M | Item Name | Cold Shrink Termination Kit |
Type | QT-III | Voltage Rating | 5/8/15 kV |
Conductor Size | 1750 - 2000 kcmil, 1500 - 2000 kcmil, 1250 - 2000 kcmil | Series/Model | 7626-T |
Length | 12 in | Includes | (3) High-K, Tracking Resistant, Silicone Rubber Indoor Tubular Terminations, (3) Pre-formed Ground Braids, (3) Constant Force Springs, (6) Strips Scotch® Mastic Strip 2230 (Black with White Release Liners, Bagged), (1) 3M Cable Cleaning Preparation Kit Cc-2, (3) 3M 1/2 X 10 In Emi Copper Foil Shielding Tape 1181 Strips, (1) Instruction Sheet |
Standards | IEEE Standard | Application | For Indoor Application |
UPC | 054007417637 |
Packages
1 - UNIT - 1 |