Abbotsford
mmm5732c

3M CANADA 5732C 600V 2-1/0AWG 3M™ Kit Splice Cold Shrink

Price $503.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:5732C

Description

This cold shrinkable inline splice kit is made from EPDM rubber and offers protection against moisture and contamination. It is suitable for both indoor and outdoor use including direct burial, arial, and submersible installations. For use with 3/C Armor Power Cable (TECK-90). Includes, three Cold Shrink Insulation Sleeves, one Cold Shrink Cable Sleeve, one Shielding Sleeve (Tinned Copper), two strips of Scotch® Shielding Tape 24, and two Constant Force Springs.

Specifications

Brand Name 3M Item Name Cold Shrink Splice Kit
Type In-Line, 3-Conductor Voltage Rating 600 V, 1 kV
Conductor Size 2 AWG - 1/0 kcmil Includes (3) Cold Shrink PST Tube, (1) Cold Shrink PST Jacket Tube, (2) Shielding Tape Strip, (1) Copper Shielding Sleeve, (1) Constant Force Spring
UPC 051141046266

Packages

1 - UNIT - 1