
ABB 9 1/4 inch Blackburn Aluminum Full-Tension Distribution Compression Splice
Description
BLACKBURN® Full-tension distribution compression splice features external end taper provides conductor stress relief, ease of stringing and corona protection. Internal end chamfer enables easy conductor insertion and prevents sharp edge contact with conductor. Meets ANSI C119.4 requirements - withstands 95 percent of conductor rated breaking strength.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Splice Kit | Type | Compression |
Conductor Size | 2/0 AWG | Material | Aluminum |
Mounting | None | Length | 9-1/4 in |
Standards | ANSI C119.4 Approved | Application | For Distribution Compression Connector |
UPC | 783786087334 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |