
ABB E6-PS-D Sta-Kon® Non-Insulated Parallel Splice Connector
Description
STA-KON® Parallel splice made of copper. Wires are laid side by side in the connector, and the connection is made in one crimp. Offer advantages in simplicity of installation and small size. One crimp completes the splice.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Splice Connector | Type | Parallel, Short Sleeve, Non-Insulated |
Voltage Rating | 600 V | Conductor Size | 6 AWG |
Material | Copper | Color | Metallic |
Standards | UL E9809 | Application | Circular Mil Range 20, 800-33 |
UPC | 786210890807 |
Packages
1 - UNIT - 1 | 500 - UNIT = 500 | 5000 - UNIT = 5000 |