Abbotsford
teces200sv

TECHSPAN ES200SV MULTI SPLICE KIT 600VSHAKE-N-SEAL

Inventory
Unavailable for order
Manufacturer:TECHSPAN
Manufacturer #:ES200SV

Description

Shake-N-seal electrical splice kit. Butt splice configuration. This kit may be used with a range of cable sizes from 18 to 1 AWG. This kit is perfect for small hard-to-splice areas. The clam shell like outer closure just snaps into place over the splice. It's versatile and can be used for either a parallel, branch or through splice application up to 600 V with either a barrel or wire nut type connector.

Specifications

Brand Name Techspan Sub Brand Shake N' Seal
Item Name Electrical Butt Splice Kit Voltage Rating 600 V
Conductor Size 18-16 AWG For Use With Barrel or Wire Nut Type Connectors
Standards cULus Listed Application For Parallel, Branch or Through Splice Applications
UPC 776856278923

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok