ILSCO CANADA DBK-2 ClearChoice Direct Burial Splice Kit DBK:DIRECT BURIAL SPLICE for UF Cable, Copper and Aluminum Conductor
Description
Direct burial and above grade splice kit. Manufactured from high strength aluminum alloy. Heavy wall heat shrink tubing with sealant. Connector and heat shrink packaged together.
Specifications
Brand Name | Ilsco | Sub Brand | ClearChoice |
Item Name | Direct Burial Splice Kit | Type | DBK:DIRECT BURIAL SPLICE |
Voltage Rating | 600 V | Conductor Size | 2-8 AWG |
Material | High Strength Aluminum Alloy | Color | Black |
Temperature Rating | 90 °C | For Use With | UF Cable, Copper and Aluminum Conductor |
Includes | Heavy Wall Heat Shrink Tube, Connector | Standards | UL File Number E125087, CSA Certified, RoHS Compliant |
Application | Direct Burial and Above Grade Splice Kit | UPC | 783669232134 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |