3M CANADA 85-14CPN 0-600V 2/0AWG 3M™ Scotchcast™ Non-Shielded Multi-Mold Resin Splicing Kit, 10/Case
Description
3M™ Scotchcast™ Multi-Mold Resin Splice Kit 85 Series is a group of versatile splice kits for insulating and waterproofing odd-sized and odd-shaped splices in underground applications, up to 1000 volts. Splices may be inline, wye, X, butt and dead-end splice configurations (for non-shielded cable) using split bolts, H tap or C tap compression connectors.
Specifications
Brand Name | 3M | Sub Brand | Scotchcast™ |
Item Name | Resin Splice Kit | Type | Multi-Mold |
Voltage Rating | 1 kV | Conductor Size | 2/0-4/0 AWG |
Material | Epoxy | Color | Black |
Series/Model | 85 | Includes | Flexible Film Plastic Mold, Electrical Insulating Resin 2104, Pressure Sensitive Adhesive Film Sealing Strip, Comprehensive Instruction Booklet |
Standards | RoHS 2011/65/EU Compliant? | Application | For Insulating, Waterproofing Odd-Sized and Odd-Shaped Splices in Underground Applications |
UPC | 051128613450 |
Packages
10 - UNIT - (10) |