Abbotsford
tycgelcap1

TYCO ELECTRONICS GELCAP-1(B5) 16-10AWG Tyco Kit Splice Motor Connection

Price $54.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:GELCAP-1(B5)

Description

For #16-10 feeder, 1 cap per kit (cap accommodates three phase connections)

Specifications

Brand Name TE Connectivity Item Name Motor Connection Kit
Type Semi-Flexible Conductor Size 16-10 AWG
Temperature Rating -40 to 105 °C Includes (1) Cap
Standards ASTM G53, ANSI C119.1, UL 486A-486B, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 Application For low temperatures, high temperatures, flame-retardant
UPC 045686080595

Packages

1 - UNIT - 1 5 - UNIT - 5